Shop All Sockets
Urrea
3/4" Drive 6-Point Socket 1-1/16"
Mfr # 5534H
Zoro # G9791973
Sold in multiples of 6 for $61.14
$61.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Color Silver
- Width 4.13
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 4.13 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Color | Silver |
Application | Heavy duty |
Features | The Urrea hexagonal socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chorme-nickel finish to prevent corrosion. The 6-point design provides greater contact area on the screw and/or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-1/16". Length: 2". |
Item | Socket |
Description
The Urrea hexagonal socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chorme-nickel finish to prevent corrosion. The 6-point design provides greater contact area on the screw and/or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-1/16". Length: 2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/4" Universal Fit Carbide Oscillating Blade for Metal (DOU125CF)
- URREA 1-1/4" Full polished 12-point combination wrench (1240)
- DREMEL EZ Lock Sanding Disc 240 grit (EZ413SA)
- TEKTON 1/2 Inch Drive 3/4 x 13/16 Inch Thin Wall Impact Flip Socket (SIF20708)
- URREA 3/8"drive, 11/16 in, 12 point SAE deep socket. (5022)
- URREA 3/4" Drive 6-Point Short Socket 46MM (5546HM)
- URREA 1" drive, 12-point short socket 2-3/4" (5788)
- URREA 1/2" Drive 12-Point Socket 24MM (5424M)
- URREA 1/2" Drive 12-Point Deep Socket 5/8" (5320)
- URREA 3/8"drive, 5/16 in, 6 point SAE deep socket. (5010H)
- TEKTON 3/4 Inch Drive x 23 mm 12-Point Socket (SHD32323)
- Urrea Sockets & Ratchets