Shop All Sockets
Urrea
3/4" Drive 6-Point Short Socket 46MM
Mfr # 5546HM
Zoro # G9795220
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Type 6 pt Std
- Overall Length 2-5/8"
- Material Steel
- Color Silver
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2-5/8" |
Details
Socket Type | 6 pt Std |
Material | Steel |
Color | Silver |
Application | Heavy duty |
Item | Socket |
Description
The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 46mm. Length: 2-5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Flush Diagonal Pliers, w/Spring 4-1/2" (2078925)
- CRAFTSMAN Sockets, 1/2" Drive 25mm Metric Deep Soc (CMMT13010)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #1 Square, 6-Inch Round Shank (6986INS)
- DRILL AMERICA 3/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X3/16)
- URREA Sliding T-handle 1" (5885)
- URREA 1/4"drive, 1/4 in, 6 point SAE flex socket (4771X)
- URREA 3/8"drive, 14mm, 6 point deep socket. (5014HM)
- URREA 1/4"drive, 5/32 in, 6 point SAE socket (4705)
- URREA 1" Drive 6-Point Short Socket 1/2" (5416H)
- URREA 1/2" drive 12-point deep socket 18MM (5318M)
- PROTO 3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (J5542HL)
- Urrea Sockets