Shop All Sockets
Urrea
3/4" Drive 6-Point Short Socket 38MM
Mfr # 5538HM
Zoro # G9794091
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Type 6 pt Std
- Overall Length 2-5/8"
- Material Steel
- Color Silver
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2-5/8" |
Details
Socket Type | 6 pt Std |
Material | Steel |
Color | Silver |
Application | Heavy duty |
Item | Socket |
Description
The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 38mm. Length: 2-5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 12L 5PK (48-00-5527)
- CRAFTSMAN Long Nose Pliers, Needle Shape (CMHT81644)
- J.W. WINCO DIN319-KU-40-M10-E-MS Ball Knob Duroplast Plastic (10NB41/EMS)
- WELLER Crescent 3/8 in. X 1/4 in. drive SAE 6 Point Standard Socket 1 pc (CDS7N)
- URREA 3/8"drive, 12mm, 12 point deep socket. (5012M)
- URREA 1/4"drive, 7/16 in, 12 point SAE socket (4714T)
- URREA 1/2" drive 12-point short socket 1-5/16" (5442)
- URREA 3/4" Drive 12-Point Short Socket 36MM (5536M)
- URREA 1/4"drive, 3/8 in, 6 point SAE socket (4712)
- URREA 3/8"drive, 3/4 in, 6 point SAE deep socket. (5024H)
- CTA MANUFACTURING SOCKET 10MM SQUARE FEMALE (CTA2048)
- Urrea Sockets