Shop All Sockets
Urrea
3/4" Drive 6-Point Short Socket 36MM
Mfr # 5536HM
Zoro # G9795683
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Width 4.53
- Color Silver
- Features The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 36mm. Length: 2-5/8".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4.53 |
Socket Depth | 1.97 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Color | Silver |
Features | The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 36mm. Length: 2-5/8". |
For Use With | mm featuring a 60° recovery angle. Opening size: 36mm. Length |
Application | Heavy duty |
Item | Socket |
Description
The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 36mm. Length: 2-5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Crimper, Ratcheted, Coax RG-58, 59, 62 AU (300-019)
- WESTWARD Alloy Steel Die, 10-32 UNF (CCT1060-43)
- OSG Micro Drill, 0.0354, Carbide, 5.50mm Flute (3300090)
- KIPP Adjustable Handle Size: 5, M12X50, Plastic, Red RAL 3020, Comp: Steel (K0269.51284X50)
- URREA 1" drive, 12-point short socket 2-5/8" (5784)
- URREA 1/2" Drive 6-Point Deep Socket 7/8" (5328H)
- URREA 3/8"drive, 13/16 in, 12 point SAE deep socket. (5026)
- URREA 1/4"drive, 3/8 in, 6 point SAE deep socket (4712L)
- URREA 1/4"drive, 5/16 in, 6 point SAE deep socket (4710L)
- URREA 3/4" Drive 12-Point Short Socket 41MM (5541M)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD23019)
- Urrea Sockets