Shop All Impact Sockets
Urrea
3/4" Drive 6-Point Short Impact Socket 42MM
Mfr # 7542M
Zoro # G9796033
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-7/8"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7542M
- Zoro # G9796033
- UPC # 660731663853
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2-7/8" |
Details
Material | Steel |
Description
Its 6-point design allows greater contact between the nut and / or screw walls. Lobular geometry. SUPER DRIVE. Opening size: 42 mm . Type: III. Length: 2-7/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX HSS Step Drill Bit 6 Sizes, 3/16-1/2" (30884VB4)
- DIABLO Tooth (PCD) Laminate Flooring PERGOBlade (D1012LF)
- BIG HORN 4 Piece 2-1/2 x 3-3/8 Inch Miter Clamps (19687)
- WESTWARD Adjustable Wrench, 24" Nominal L, Steel (53KA29)
- URREA 1/2" drive, 12-point short impact socket 5/8" (7420)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 15/16" (7330HD)
- URREA 1/2" drive, 6-pt short impact socket 26MM (7426M)
- URREA 3/8" drive, 6-pt magnetic short impactsocket 7/16" (7214HM)
- URREA 3/4" drive 6-point deep impact socket 1-5/16" (7521L)
- URREA 3/4" Drive 6-Point Deep Impact Socket 37MM (7537ML)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET Deep Socket, Black Phosphate (49-66-7006)
- Urrea Impact Sockets