Shop All Impact Sockets
Urrea
3/4" Drive 6-Point Short Impact Socket 40MM
Mfr # 7540M
Zoro # G9792305
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-5/8"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7540M
- Zoro # G9792305
- UPC # 660731663839
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2-5/8" |
Details
Material | Steel |
Description
The URREA 7540M 3/4" Drive 6-Point Short Impact Socket 40MM is an essential tool. Its 6-point design provides more contact between the nut and / or screw walls. This short impact socket features a lobular geometry for better grip on bolts, plus SUPER DRIVE to prevent slippage. It comes in an opening size of 40 mm. The type III model has a length of 2 5/8". The URREA 7540M 3/4" Drive 6-Point Short Impact Socket 40MM is the professional choice for your work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 5/8"x5/8"x1-5/8"x3-3/4" (C75191)
- KRAFT TOOL Crack Squeegee, 12-1/4", V (GG816)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 3/8 (C47694)
- MILWAUKEE TOOL M18 FUEL 1-1/4 in. SDS-Plus D-Handle Rotary Hammer with ONE-KEY Kit (2916-22)
- URREA 3/4" Drive 6-Point Short Impact Socket 42MM (7542M)
- URREA 1" drive 6-point short impact socket 1-7/16" (10023)
- URREA 1/2" drive, 6-pt deep impact socket 17MM (7317M)
- URREA O-Ring for impact socket 1"x2-15/16" (15000R1)
- URREA 3/4" drive 6-point deep impact socket 1-7/16" (7523L)
- URREA 1" drive 6-point short impact socket 1-1/2" (10024)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-610)
- Urrea Impact Sockets