Shop All Impact Sockets
Urrea
3/4" Drive 6-Point Short Impact Socket 34MM
Mfr # 7534M
Zoro # G9793120
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-3/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7534M
- Zoro # G9793120
- UPC # 660731620870
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2-3/16" |
Details
Material | Steel |
Description
Its 6-point design allows greater contact between the nut and / or screw walls. Lobular geometry. SUPER DRIVE. Opening size: 34 mm . Type: III. Length: 2-3/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Snips Aviation 4Pc (DR65476)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Square Recess #2 Power Bits (5 PK) (48-32-4606)
- WESTWARD Starting Punch, 1/16 In Tip, 4 1/8 In L (2AJF3)
- STARRETT Center Head, Cast Iron, Wrinkle Finish (C11-1224)
- URREA 1/2" drive, 6-point short impact socket 1-3/16" (7438H)
- URREA 3/4" drive 6-point deep impact socket 1-1/16" (7517L)
- URREA 3/4" Drive 6-Point Short Impact Socket 29MM (7529M)
- URREA 3/4" Drive 6-Point Short Impact Socket 22MM (7522M)
- URREA O-Ring for impact socket 1"x2-15/16" (15000R1)
- URREA 1/4" drive 6-pt deep impact socket 9MM (6509HM)
- WESTWARD 1/4 in Drive Impact Socket 5 mm Size 6 pt Standard Depth, Black Oxide (4LXX4)
- Urrea Impact Sockets