Shop All Impact Sockets
Urrea
3/4" Drive 6-Point Short Impact Socket 29MM
Mfr # 7529M
Zoro # G9801274
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-3/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7529M
- Zoro # G9801274
- UPC # 660731620757
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2-3/16" |
Details
Material | Steel |
Description
Its 6-point design allows greater contact between the nut and / or screw walls. Lobular geometry. SUPER DRIVE. Opening size: 29 mm . Type: II. Length: 2-3/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 5/16" 3Xd HSS Se .340 X 1.020 Drill .490 Cbore 1/2 Shank 3 Oal (50-L2-385)
- DRILL AMERICA DAM532612 5/32"x6-1/2"OAL Carbide Tipped Concrete Screw Anchor Bit (DAM532612)
- LENOX Hole Saw (LXAH334)
- CRAFTSMAN Extension, 3-pc 1/2" Drive Extension Bar 1/2" Dr, Full Polish Chrome (CMMT43283)
- URREA 3/4" drive 6-point deep impact socket 1-1/16" (7517L)
- URREA 1/2" drive, 6-point short impact socket 1-1/8" (7436H)
- URREA 1/2" drive, 6-pt short impact socket 28MM (7428M)
- URREA 3/4" drive 6-point short impact socket 1-9/16" (7525)
- URREA 3/4" drive 6-point deep impact socket 1" (7516L)
- URREA 3/8" drive, 6-point deep impact socket 17mm (7017M)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 55 mm Size, Standard Socket, black oxide (848-55MM)
- Urrea Sockets & Ratchets