Shop All Impact Sockets
Urrea
3/4" Drive 6-Point Short Impact Socket 22MM
Mfr # 7522M
Zoro # G9801511
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7522M
- Zoro # G9801511
- UPC # 660731620481
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2" |
Details
Material | Steel |
Description
Its 6-point design allows greater contact between the nut and / or screw walls. Lobular geometry. SUPER DRIVE. Opening size: 22 mm . Type: I. Length: 2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS Tinner Snip, 1114 in OAL, 2 in L Cut, Long, Straight Cut, Steel Blade, BlackRawhide Handle (WDF10O)
- DRILL AMERICA F Cobalt Heavy Duty Jobber Length Drill Bit (D/ACOF)
- MALCO Pipe Crimper, 9 In L, Nickel Plated Stl (SC3R)
- WESTWARD Countersink Set, 5 PC, 3 FL, 82 Deg, HSS (21ML13)
- URREA 1" drive 6-point short impact socket 1-7/16" (10023)
- URREA 3/8" drive, 6-point deep impact socket 7/16" (7714H)
- URREA 1/2" Drive 6-Point Deep Impact Socket 11/16" (7322H)
- URREA 1" Drive 12-Point Short Impact Socket 1-5/8" (10026T)
- URREA 3/4" Drive 12-Point Short Impact Socket 1-1/4" (7520T)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1" (7332H)
- PROTO 1/2 in Drive Impact Socket 31 mm Size 6 pt Standard Depth, Black Oxide (J7431M)
- Urrea Sockets & Ratchets