Shop All Impact Sockets
Urrea
3/4" drive 6-point short impact socket 2"
Mfr # 7532
Zoro # G9830491
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3"
- Material Steel
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7532
- Zoro # G9830491
- UPC # 660731662443
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3" |
Size | 2" |
Details
Material | Steel |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. Opening size: 2”. Type: III. Length: 3". Nut end outside diameter: 2-3/4”. Drive end outside diameter: 1-3/4”. Nut deep: 1-13/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bladed Cutter (T-215)
- MIDWEST FASTENER 1/4" x 2" 3/16" Hex Socket Power Bits 3PK (72428)
- TEKTON Scratch and Punch Awl with Hard Handle (PNH21106)
- GREENLEE Greenlee Cutter Set 4P (635)
- URREA 1-1/2" Drive 6-Point Short Impact Socket 3-7/8" (15062)
- URREA 3/8" drive 6-point tall impact socket 9MM (7209M)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1-1/4 (7340H)
- URREA 1/2" drive, 6-pt short impact socket 27MM (7427M)
- URREA 1/2" drive, 6-pt short impact socket 35MM (7434M)
- URREA Urrea SAE Hex Tip Impact Socket, 7441-3/8, 1/2" Drive, 3" Long, 3/8" Hex Tip (2023877)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 15/16 in Size, Deep Socket, black oxide (69124)
- Urrea Sockets & Ratchets