Shop All Impact Sockets
Urrea
3/4" Drive 6-Point Short Impact Socket 19MM
Mfr # 7519M
Zoro # G9803289
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-15/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7519M
- Zoro # G9803289
- UPC # 660731620368
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 1-15/16" |
Details
Material | Steel |
Description
Its 6-point design allows greater contact between the nut and / or screw walls. Lobular geometry. SUPER DRIVE. Opening size: 19 mm . Type: I. Length: 1-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Set, 12In, 4Pc, Blk Wrinkle (C435-12-4R)
- BON TOOL Bon 22-222 Resin Float, Rnd End 12" X 3 1/2" Wood Handle (22-222)
- KRAFT TOOL Hubbard Jointer w/4 Blades (BL280)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2602)
- URREA 3/4" drive 6-point deep impact socket 1-13/16" (7529L)
- URREA 3/4" drive 6-point short impact socket 2-3/16" (7535)
- URREA 1/2" drive, 6-pt short impact socket 22MM (7422M)
- URREA 3/4" drive 6-point short impact socket 1-1/8" (7518)
- URREA 1" Drive Impact Handle 4 (10657)
- URREA 3/8" drive, 12-point deep impact socket 5/8" (7720)
- URREA 1/4" drive 6-point short impact socket 5.5MM (69055M)
- Urrea Sockets & Ratchets