Shop All Impact Sockets
Urrea
3/4" drive 6-point short impact socket 1-3/8"
Mfr # 7522
Zoro # G9834649
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/4"
- Material Steel
- Size 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7522
- Zoro # G9834649
- UPC # 660731620467
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2-1/4" |
Size | 1-3/8" |
Details
Material | Steel |
Description
Details about the URREA - 7522 :
- Overall Length: 2-1/4"" - Overall Length refers to the total length of an impact socket, from one end to the other. This measurement is crucial for users to ensure that they have enough room to work with the tool in confined spaces and that it fits their specific requirements.
- Material: Steel - Material refers to the type of substance or compound that the impact socket is made from. This attribute can directly affect the tool's durability, strength, and resistance to wear and tear, with common materials for impact sockets including chrome molybdenum and chrome vanadium steel.
- Size: 1-3/8"" - Size, in the context of hand tools and specifically impact sockets, refers to the diameter of the socket's drive hole and its fastener end. It is crucial to match this attribute with corresponding equipment as it dictates compatibility with power tools or wrenches and determines which nuts or bolts can be effectively loosened or tightened.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 49/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO49/64)
- MAG-MATE Heavy Duty Grip Stick Magnetic Pickup to (IMPL3060)
- JOHNSON LEVEL & TOOL Magnetic Glo-View Torpedo Level, 9 In (1435-0900)
- SAFEWAZE 2" Yellow Tool Tape (Individual Roll) (SW422)
- URREA 1/2" drive, 6-pt short impact socket 18MM (7418M)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 7/16" (7314HD)
- URREA 3/4" Drive 6-Point Short Impact Socket 20MM (7520M)
- URREA 1/2" drive, 6-point short impact socket 9/16" (7418H)
- URREA 1" Drive 6-Point Deep Impact Socket 1-1/4" (10020L)
- URREA 3/4" Drive 6-Point Deep Impact Socket 32MM (7532ML)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3924M)
- Urrea Sockets & Ratchets