Shop All Sockets
Urrea
3/4" Drive 6-Point Deep Socket 15/16"
Mfr # 5530HL
Zoro # G9795309
original price:
$17.05
9% off
new price: $15.39
/ea
Sold in multiples of 6 for $92.34
$92.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Application Heavy duty
- Features The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 15/16�. Length: 3-1/2�.
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 5.59 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Application | Heavy duty |
Features | The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 15/16�. Length: 3-1/2�. |
Color | Silver |
Item | Deep sockets |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 15/16”. Length: 3-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Box Torpedo Level, 9 (CMHT82390)
- CAPRI TOOLS 3/8 in Drive 15 mm Universal Impact Socket (5-3315)
- GEARWRENCH 1/2" Drive Long Length Hex Bit Metric Socket 6mm (82579)
- WESTWARD Flare Nut Wrench, Head Size 1/2" x 9/16" (5MR58)
- URREA 3/8"drive, 17/16 in, 12 point SAE short socket. (5230)
- URREA Chrome finish hinge handle 1/2" X 17-7/8" (5468)
- URREA 1/2" drive 12-point short socket 13/16" (5426)
- URREA 1/2" drive 12-point short socket 16MM (5416M)
- URREA 3/8"drive, 7/16 in, 12 point SAE deep socket. (5014)
- URREA 1/2" Drive 6-Point Deep Socket 9/16" (5318H)
- CRAFTSMAN Sockets, 3/8" Drive 15/16" 6 Point SAE S (CMMT43020)
- Urrea Sockets & Ratchets