Shop All Sockets
Urrea
3/4" Drive 6-Point Deep Socket 1-7/16"
Mfr # 5546HL
Zoro # G9803575
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Type 6 pt Deep
- Overall Length 3-1/2"
- Material Steel
- Color Silver
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3-1/2" |
Details
Socket Type | 6 pt Deep |
Material | Steel |
Color | Silver |
Application | Heavy duty |
Item | Deep sockets |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-7/16”. Length: 3-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Nut Driver Set, Stubby Nut Drivers with 1-1/2-Inch Shaft, 2-Piece (610)
- MARSON Mandrel, 10-32, Steel (39257)
- BON TOOL Bon 14-854 Post Hole Digger, 48" Fiberglass Handle (14-854)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4842)
- URREA 1" Drive 6-Point Short Socket 1-1/16" (5434H)
- URREA 1/2" drive 12-point short socket 22MM (5422M)
- URREA 1/4"drive, 7/32 in, 6 point SAE socket (4707)
- URREA 1/2" Drive 12-Point Socket 24MM (5424M)
- URREA 1/2" Drive 12-Point Socket 31MM (5431M)
- URREA 1/2" drive 6-point deep socket 14MM (5314HM)
- PROTO 1 in Drive, 1 in 6 pt SAE Socket, 6 Points (J10016)
- Urrea Sockets & Ratchets