Shop All Sockets
Urrea
3/4" Drive 6-Point Deep Socket 1-1/2"
Mfr # 5548HL
Zoro # G9795202
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Type 6 pt Deep
- Overall Length 3-1/2"
- Material Steel
- Color Silver
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3-1/2" |
Details
Socket Type | 6 pt Deep |
Material | Steel |
Color | Silver |
Application | Heavy duty |
Item | Deep sockets |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-1/2”. Length: 3-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Socket Set, 11 pc. (31394)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (28262-C3)
- RITE IN THE RAIN Standard Mechanical Pencil Refills (13BR)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1220)
- URREA 1/2" drive 12-point deep socket 23MM (5323M)
- URREA 3/8"drive, 5/8"6 point flex socket (5277H)
- URREA 1/4"drive, 9/16 in, 6 point SAE socket (4718)
- URREA 1/2" drive 12-point short socket 12MM (5412M)
- URREA 1/2" drive 12-point short socket 13MM (5413M)
- URREA 3/8"drive, 14mm, 12 point deep socket. (5014M)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (41140)
- Urrea Sockets & Ratchets