Shop All Sockets
Urrea
3/4" Drive 6-Point Deep Socket 1-1/16"
Mfr # 5534HL
Zoro # G9797302
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Width 1.46
- Application Heavy duty
- Features The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-1/16�. Length: 3-1/2�.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1.46 |
Socket Depth | 1.46 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Application | Heavy duty |
Features | The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-1/16�. Length: 3-1/2�. |
Color | Silver |
Item | Deep sockets |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-1/16”. Length: 3-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 10937 (10937)
- MARSHALLTOWN Trowl Straight Edge (6265)
- BIG HORN Plug Cutter Set (19164)
- WEATHERHEAD Braided Collet, 1555864 (ET525DC-6Z)
- URREA 3/8"drive, 18mm, 12 point deep socket. (5018M)
- URREA 7/8" Strut nut socket for Audi® and VW® (2327)
- URREA 1/2" Drive 12-Point Deep Socket 9/16" (5318)
- URREA 1/2" Drive 6-Point Deep Socket 3/4" (5324H)
- URREA 3/4" Drive 6-Point Short Socket 34MM (5534HM)
- URREA 1/2" drive 12-point short socket 1-3/8" (5444)
- KO-KEN Socket 24mm Surface Drive, 50mm, 3/4 Sq. Drive (16410M-24)
- Urrea Sockets & Ratchets