Shop All Impact Sockets
Urrea
3/4" Drive 6-Point Deep Impact Socket 36MM
Mfr # 7536ML
Zoro # G9796499
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material Steel
- Size 36mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7536ML
- Zoro # G9796499
- UPC # 660731620924
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/4" |
Size | 36mm |
Details
Material | Steel |
Description
Deep socket. Its 6-point design allows greater contact between the nut and / or screw walls. Lobular geometry. SUPER DRIVE. Opening size: 36 mm . Type: II. Length: 3-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Horiz Toggle Clamp, 450 lb, 3/4 in (STC-HH20)
- KD TOOLS 1/4", 3/8" Drive Socket Set, Torx(R), 10 pcs (80722)
- REGAL CUTTING TOOLS 3/8-16 H3 4 Flt. Hand Tap Set (008925AS)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-1" Ball Spherical Face Micrometer (4510-2305)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 13MM (7313MD)
- URREA 1/2" Drive 6-Point Deep Impact Socket 15/16" (7330H)
- URREA 3/4" Drive 6-Point Deep Impact Socket 33MM (7533ML)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1/2" (7316H)
- URREA 3/8" drive, 6-point deep impact socket 3/4" (7724H)
- URREA 3/4" drive 6-point short impact socket 2-1/8" (7534)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/8 in Size, Deep Socket, Black Phosphate (49-66-6341)
- Urrea Impact Sockets