Shop All Impact Sockets
Urrea
3/4" Drive 6-Point Deep Impact Socket 35MM
Mfr # 7535ML
Zoro # G9794539
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material Steel
- Size 35mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7535ML
- Zoro # G9794539
- UPC # 660731620900
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/4" |
Size | 35mm |
Details
Material | Steel |
Description
Deep socket. Its 6-point design allows greater contact between the nut and / or screw walls. Lobular geometry. SUPER DRIVE. Opening size: 35 mm . Type: II. Length: 3-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30726P)
- ALLWAY 6 in. Flexible Steel Taping Knife (X6F)
- STURTEVANT RICHMONT Ratcheting, Open End, Intrchngbl Hd, 32mm (819238)
- VEGA Hex 7/32 Power Bit x 2 (150H1464A)
- URREA 1" Drive Impact Handle 4 (10657)
- URREA 1/2" drive, 6-point short impact socket 1-3/8" (7444H)
- URREA 1" drive 6-point short impact socket 2-15/16" (10047)
- URREA 1/2" drive, 12-point short impact socket 7/8" (7428)
- URREA 1/2" drive, 6-pt deep impact socket 20MM (7320M)
- URREA 3/4" Drive 6-Point Short Impact Socket 21MM (7521M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112UM)
- Urrea Sockets & Ratchets