Shop All Impact Sockets
Urrea
3/4" Drive 6-Point Deep Impact Socket 34MM
Mfr # 7534ML
Zoro # G9794861
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material Steel
- Size 34mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7534ML
- Zoro # G9794861
- UPC # 660731620887
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/4" |
Size | 34mm |
Details
Material | Steel |
Description
Deep socket. Its 6-point design allows greater contact between the nut and / or screw walls. Lobular geometry. SUPER DRIVE. Opening size: 34 mm . Type: II. Length: 3-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 13/32" TG100 Collets (334445N)
- WIHA Stubby Torx Bit Set, Pieces 6 (38047)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #11 (C18064)
- WALTER SURFACE TECHNOLOGIES 1-9/16 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D409)
- URREA 1" drive 6-point short impact socket 2-5/16" (10037)
- URREA 3/4" drive 6-point deep impact socket 1-1/2" (7524L)
- URREA 3/4" Drive 6-Point Short Impact Socket 29MM (7529M)
- URREA 1-1/2" Drive 6-Point Short Impact Socket 3-1/8" (15050)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 7/16" (7314HD)
- URREA 3/4" Drive 12-Point Short Impact Socket 2-1/8" (7534T)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012RG)
- Urrea Impact Sockets