Shop All Impact Sockets
Urrea
3/4" Drive 6-Point Deep Impact Socket 32MM
Mfr # 7532ML
Zoro # G9803219
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material Steel
- Size 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7532ML
- Zoro # G9803219
- UPC # 660731620849
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/4" |
Size | 32mm |
Details
Material | Steel |
Description
Deep socket. Its 6-point design allows greater contact between the nut and / or screw walls. Lobular geometry. SUPER DRIVE. Opening size: 32 mm . Type: II. Length: 3-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1142)
- DRILL AMERICA 5/16"-18 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-51618)
- VERSADRIVE HMT HD Quick Change Impact Adapter 3/4 in. Drive (111120-034A)
- HOUGEN 11/16 in. x 2 in. 12,000-Series Annular Cutter (12222)
- URREA 1" Drive 6-Point Deep Impact Socket 1-1/4" (10020L)
- URREA 1/2" drive, 12-point short impact socket 7/16" (7414)
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-3/8 (7344)
- URREA 1/2" Drive 6-Point Deep Impact Socket 9/16" (7318H)
- URREA 1/2" Drive 6-Point Deep Impact Socket 13/16" (7326H)
- URREA 1/2" drive, 12-point deep impact socket 13/16" (7326)
- WRIGHT TOOL 3/4 in Drive Impact Socket 15/16 in Size, Deep Socket, black oxide (6930)
- Urrea Sockets & Ratchets