Shop All Hand Ratchets
Urrea
3/4" Drive 24 Geared Teeth Pear Hand Ratchet
Mfr # RAC3412
Zoro # G9823771
product price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Reversing Yes
- Head Style Pear
- Number of Geared Teeth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # RAC3412
- Zoro # G9823771
- UPC # 660731665819
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Drive Size | 3/4" |
Overall Length | Ratchet: 20", Hinge Handle: 20-3/16", L Handle: 16" |
Details
Item | Hand Ratchet |
Reversing | Yes |
Head Style | Pear |
Number of Geared Teeth | 24 |
Description
Robust mechanism. Reversible system (except item 5649). Screwless design reduces the chance of accidental disarming. Easy repairing. Exceed ASME B107.110 standard. The set includes the following models: 4 pc 5649, 4 pc 5668, 4 pc 5686 and 1 RACC34.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 1/2 in Drive Impact Socket 2 in Size, Standard Socket, black oxide (J15032)
- MITUTOYO In, Rect, Asme 0, 35 pcs. (516-914-26)
- DRILL AMERICA 29 Piece Cobalt Quick Change Hex Shank Drill Bit Set, 1/16in - 1/2in, Plastic Case (COHEX29-SET)
- SUPERCUT 105-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (451184)
- URREA 3/4" Drive 24 Geared Teeth Pear Hand Ratchet (5649H)
- URREA 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 20" L, Chrome Plated Finish (5649)
- URREA 1/2" Drive 45 Geared Teeth Pear Hand Ratchet (5452FL)
- URREA 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 26" L, Chrome Plated Finish (5849)
- URREA 3/8" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Black Finish (5249B)
- URREA 1/2" Drive 24 Geared Teeth Pear Hand Ratchet (5449SC)
- ASTRO PNEUMATIC Nano Ratchet 38 Drive Head in 14 Ratchet Body (AST93808)
- Urrea Hand Ratchets