Shop All Hand Ratchets
Urrea
3/4" Drive, 20-3/16" Hinge handles
Mfr # 5668H
Zoro # G9793513
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Overall Length 20-3/16"
- Material Steel
- Application Heavy duty
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5668H
- Zoro # G9793513
- UPC # 660731617016
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Drive Size | 3/4" |
Overall Length | 20-3/16" |
Details
Item | Hinge handles |
Material | Steel |
Application | Heavy duty |
Color | Silver |
Includes | Hinge handles |
Handle | Rubber grip |
Description
Rubber grip hinge handle. 15% more torque resistance than conventional fork design. Drive size: 3/4". Total length: 20-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A3X50)
- ICE HARDENED 1 1/8 Holesaw (49-56-0052)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-180750X)
- CRESCENT NICHOLSON 6 in. L High Carbon Steel Bastard Cut File 1 pc (04795N)
- URREA 1/2" Drive 48 Geared Teeth Pear Hand Ratchet (5450)
- URREA 1/2" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 10-1/8" L, Black Finish (5449B)
- URREA 1/4" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 5-1/8" L, Chrome Finish (4752A)
- URREA 3/4" Drive 24 Geared Teeth Pear Hand Ratchet (5649H)
- URREA 3/4" Drive 24 Geared Teeth Pear Hand Ratchet (RAC3412)
- URREA Spare Parts For Ratchets 5452A & 5457 (5452ARK)
- PROTO 3/8" Drive Ratchet Adapter, 2-1/16" L, Chrome (J5247)
- Urrea Sockets & Ratchets