Shop All Sockets
Urrea
3/4" Drive 12-Point Short Socket 40MM
Mfr # 5540M
Zoro # G9802080
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Type 12 pt Std
- Overall Length 2-5/8"
- Material Steel
- Color Silver
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2-5/8" |
Details
Socket Type | 12 pt Std |
Material | Steel |
Color | Silver |
Application | Heavy duty |
Item | Socket |
Description
The Urrea 12-point socket is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12 point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed on the socket ́s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super drive geometry featuring a 30° recovery angle. Opening size: 40mm. length: 2-5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG GATOR TOOLS 3 Piece Set, Metric, (2) V-DrillGuides and (1) V-TapGuide® (The Complete Metric Set)
- YMW TAPS Spiral Flute Tap, #6-32, 4 Flutes (387035)
- BLACK & DECKER Wheel, 6In (429599-00)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- URREA 3/8"drive, 13/16 in, 12 point SAE short socket. (5226)
- URREA 1" Drive 6-Point Short Socket 7/8" (5428H)
- URREA 3/4" Drive 12-Point Short Socket 19mm (5519M)
- URREA 1/2" drive 12-point short socket 3/8" (5412)
- URREA 1/2" Drive 12-Point Deep Socket 27MM (5327M)
- URREA 1/4"drive, 9/16 in, 6 point SAE deep socket (4718L)
- WESTWARD 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YT18)
- Urrea Sockets