Shop All Sockets
Urrea
3/4" Drive 12-Point Short Socket 21MM
Mfr # 5521M
Zoro # G9802324
product price: $9.75
/ea
Sold in multiples of 6 for $58.50
$58.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12 point socket
- Width 3.43
- Color Silver
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.43 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 12 point socket |
Color | Silver |
Application | Heavy duty |
Features | The Urrea 12-point socket is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12 point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed on the socket´s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super drive geometry featuring a 30° recovery angle. Opening size: 21mm. length: 2". |
Item | Socket |
Description
The Urrea 12-point socket is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12 point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed on the socket ́s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super drive geometry featuring a 30° recovery angle. Opening size: 21mm. length: 2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (440249)
- WILLIAMS 3/8" Dr, 3/16" Size, SAE Hex Bit Socket, 6 Pts (BA-6A)
- CHICAGO-LATROBE 26PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS A - Z (57718)
- MILWAUKEE TOOL SHOCKWAVE 4" IMPACT MAGNETIC DRIVE GUIDE (48-32-4516)
- URREA 3/8"drive, 14mm, 6 point deep socket. (5014HM)
- URREA 3/8"drive, 12mm, 6 point flex socket. (5275MH)
- URREA 1/4"drive, 9mm, 6 point metric short socket (4709M)
- URREA 3/4" drive, 12-point short socket 2-1/4" (5572)
- URREA 1/2" drive 6-point short socket 20MM (5420HM)
- URREA 1/4"drive, 5/16 in, 6 point SAE socket (4710)
- EMPI AXLES/BOOTS 36Mm Gland Nut Socket, 00-5770-0 (00-5770-0)
- Urrea Sockets & Ratchets