Shop All Sockets
Urrea
3/4" drive, 12-point short socket 1-9/16"
Mfr # 5550
Zoro # G9804759
product price: $16.49
/ea
Sold in multiples of 6 for $98.94
$98.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- Finish Chrome Nickel
- SAE or Metric SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | SAE |
Finish | Chrome Nickel |
SAE or Metric | SAE |
Number of Pieces | 1 |
Material | Steel |
Includes | (1) Length of 2-1/2": 1-9/16" |
Item | Short Socket |
Description
The Urrea 12-point socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12-point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed to the socket ́s lobes, allowing you to fit hexagonal, square screws and nuts faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. The sockets drive attachment system consists of an internal groove on all four walls, allowing it to easily attach to accessories and ratchets. Opening size: 1-9/16”. Length: 2-1/2”. Nut end outside diameter: 2-1/4”. Drive end outside diameter: 1-3/4”. Nut depth: 1-7/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Coaxial Air Supply/Vacuum Hose, 12ft., L (MV-412HA)
- DRILL AMERICA 9/16" Cobalt 2 Flute Single End End Mill (DWCTXL320)
- AKRO-MILS Probox Tool Box, Plastic, Red, 14 in W x 8 in D x 8 in H (9514)
- DRILL AMERICA 1-3/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-3/64)
- URREA Chrome finish hinge handle 3/8" X 7-3/16" (5265)
- URREA 1/4"drive, 5/32 in, 6 point SAE socket (4705)
- URREA 3/8"drive, 16mm, 6 point deep socket. (5016HM)
- URREA 1/4"drive, 1/4 in, 6 point SAE socket (4708)
- URREA 1/2" drive 12-point short socket 9/16" (5418)
- URREA 3/8" drive, oxygen sensor socket 7/8” (5030S)
- CRAFTSMAN Sockets, 3/8" Drive 1/2" 6 Point SAE Sha (CMMT43332)
- Urrea Sockets