Shop All Sockets
Urrea
3/4" drive, 12-point short socket 1-5/8"
Mfr # 5552
Zoro # G9816315
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- Finish Chrome Nickel
- SAE or Metric SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | SAE |
Finish | Chrome Nickel |
SAE or Metric | SAE |
Number of Pieces | 1 |
Material | Steel |
Includes | (1) 3/4" Drive 12 Point Socket: 1-5/8" of Length: 2-5/8" |
Item | Socket |
Description
The Urrea 12-point socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12-point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed to the socket ́s lobes, allowing you to fit hexagonal, square screws and nuts faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. The sockets drive attachment system consists of an internal groove on all four walls, allowing it to easily attach to accessories and ratchets. Opening size: 1-5/8”. Length: 2-1/2”. Nut end outside diameter: 2-1/4”. Drive end outside diameter: 1-3/4”. Nut depth: 1-7/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14mm x 2-9/16 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4614)
- DRILL AMERICA 1"-14 2" OD HSS Left Hand Round Adjustable Die (DWTH2-114LH)
- FELO Screwdriver, Slotted, Component Handle (07157 51809)
- FEIN SLUGGER ID SHARP 1 in X 1 in CUTTER OLD PART#: (63134254121)
- URREA 3/8"drive, 5/8 in, 8 point short socket (5220S)
- URREA 1" Drive 6-Point Short Socket 15/16" (5430H)
- URREA 3/4" Drive 6-Point Deep Socket 1-5/8" (5552HL)
- URREA 3/4" drive, 12-point short socket 1-11/16" (5554)
- URREA 3/4" Drive 6-Point Short Socket 46MM (5546HM)
- URREA 1/2" Drive 12-Point Socket 19MM (5419M)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch Deep 12-Point Socket (SHD23236)
- Urrea Sockets