Shop All Impact Sockets
Urrea
3/4" Drive 12-Point Short Impact Socket 7/8"
Mfr # 7514T
Zoro # G9801581
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2"
- Material Steel
- Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 7514T
- Zoro # G9801581
- UPC # 660731668445
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2" |
Size | 7/8" |
Details
Material | Steel |
Description
Impact short socket 3/4" drive SAE 12-Point with super drive lobe geometry, phosphatized finish. Opening size: 7/8". Type: I. Length: 1-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE CHISEL SPOT WELD (LI51900)
- GEARWRENCH #1 x 6" Phillips? Dual Material Screwdriver (80004H)
- PROTO Dial Torque Wrench, Drive Size 1/4 in. (J6169NMF)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, BRGT (10400)
- URREA 1/2" drive, 6-pt short impact socket 15MM (7415M)
- URREA 3/8" drive, 12-point deep impact socket 3/4" (7724)
- URREA 3/4" Drive 6-Point Short Impact Socket 40MM (7540M)
- URREA 1" drive 6-point short impact socket 2-13/16" (10045)
- URREA 3/8" drive, 6-point short impact socket 1/2" (7216H)
- URREA 1" drive 6-point short impact socket 2-9/16" (10041)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 19 mm Size, Standard Socket, Black Phosphate (49-66-6251)
- Urrea Impact Sockets