Shop All Impact Sockets
Urrea
3/4" Drive 12-Point Short Impact Socket 2-1/4"
Mfr # 7536T
Zoro # G9793391
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-7/8"
- Material Steel
- Size 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7536T
- Zoro # G9793391
- UPC # 660731668667
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2-7/8" |
Size | 2-1/4" |
Details
Material | Steel |
Description
Impact short socket 3/4" drive SAE 12-Point with super drive lobe geometry, phosphatized finish. Opening size: 2-1/4”. Type: III. Length: 2-7/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 3/8" Keyless Chuck Adapter (763198-1)
- SUPERIOR ELECTRIC Adjustable Circular Saw Rip Fence / Edge Guide (MZ745)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set, 29-Piece (10-38 mm) (SHD92014)
- SCM Tapping Chuck Syncrolized 2-23600-40C (23600-40CAT)
- URREA 3/4" Drive 6-Point Deep Impact Socket 32MM (7532ML)
- URREA 1" drive 6-point short impact socket 1-7/8" (10030)
- URREA 1/4" drive 6-point short impact socket 3/16" (6906H)
- URREA 1" drive 6-point short impact socket 1-1/2" (10024)
- URREA 3/4" drive 6-point short impact socket 1/2" (7508)
- URREA 3/8" drive, 12-point short impact socket 3/4" (7224)
- PROTO 1 in Drive Impact Socket 1 1/4 in Size, Standard Socket, black oxide (J10020T)
- Urrea Sockets & Ratchets