Shop All Impact Sockets
Urrea
3/4" Drive 12-Point Short Impact Socket 1"
Mfr # 7516T
Zoro # G9797311
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/16"
- Material Steel
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7516T
- Zoro # G9797311
- UPC # 660731668469
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2-1/16" |
Size | 1" |
Details
Material | Steel |
Description
Impact short socket 3/4" drive SAE 12-Point with super drive lobe geometry, phosphatized finish. Opening size: 1”. Type: II. Length: 2-1/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 6 Piece Metric T-Shape Hex Key Set, 64906 (64906)
- GROZ Brass Striking Hammer, 2.5 lb., 12" (34700)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001027)
- CLC WORK GEAR Tool Belt, Tool Belt/Rig Combo System, Black, Polyester, 28 Pockets (1608)
- URREA 3/8" Drive 6-Pt Magnetic Deep Impact Socket 7/16" (7714HM)
- URREA 3/4" Drive 6-Point Short Impact Socket 34MM (7534M)
- URREA 1" drive 6-point short impact socket 2-9/16" (10041)
- URREA 1" Drive 6-Point Deep Impact Socket 2" (10032L)
- URREA 1/4" drive 6-pt deep impact socket 5MM (6505HM)
- URREA 3/8" drive, 12-point short impact socket 1/2" (7216)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/8" (84869)
- Urrea Impact Sockets