Shop All Impact Sockets
Urrea
3/4" Drive 12-Point Short Impact Socket 1-5/8"
Mfr # 7526T
Zoro # G9793425
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-5/16"
- Material Steel
- Size 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7526T
- Zoro # G9793425
- UPC # 660731668568
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2-5/16" |
Size | 1-5/8" |
Details
Material | Steel |
Description
Impact short socket 3/4" drive SAE 12-Point with super drive lobe geometry, phosphatized finish. Opening size: 1-5/8”. Type: III. Length: 2-5/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/8 In x 3 In Overall Length (C44516)
- STARRETT Carbide Tipped Hole Saw, 1-3/8", 35mm (SM35)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #55 (44125)
- GREY PNEUMATIC 3/8" Drive, 12mm Metric Socket, 6 Points (1012MSD)
- URREA 1/2" drive 12-point deep impact socket 15PC (MM) (74203)
- URREA 1/2" drive, 12-point deep impact socket 3/4" (7324)
- URREA 1" drive 6-point short impact socket 2-11/16 (10043)
- URREA 3/8" Drive 6-Point Impact Deep Socket 3/8" (7712H)
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-7/16 (7346)
- URREA 1" drive 6-point short impact socket 1-5/8" (10026)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030D)
- Urrea Sockets & Ratchets