Shop All Impact Sockets
Urrea
3/4" Drive 12-Point Short Impact Socket 1-1/4"
Mfr # 7520T
Zoro # G9796340
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-3/16"
- Material Steel
- Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7520T
- Zoro # G9796340
- UPC # 660731668506
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2-3/16" |
Size | 1-1/4" |
Details
Material | Steel |
Description
Impact short socket 3/4" drive SAE 12-Point with super drive lobe geometry, phosphatized finish. Opening size: 1-1/4”. Type: III. Length: 2-3/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 12 A, Barrel Grip, 9.7 lb (T 13-125 CED Set)
- MICHIGAN DRILL 3/8 HIGH SPEED STEEL 135° SPLIT POINT OXIDE FINISH SCREW MACHINE LENGTH DRILL (600A 3/8)
- HANSON Power Impact Bit T25 x 2 in. OAL (1837502)
- KLEIN TOOLS Bag/Tote, Tool Bag, Red, Canvas, 0 Pockets (5539RED)
- URREA 3/4" Drive 6-Point Short Impact Socket 20MM (7520M)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 11/16" (7322HD)
- URREA 3/4" drive 6-point short impact socket 1-7/8" (7530)
- URREA 3/8" drive, 12-point deep impact socket 5/8" (7720)
- URREA 1/2" Drive 6-Point Deep Impact Socket 5/8" (7320H)
- URREA 3/8" Drive 6-Point Impact Short Socket 3/4" (7224H)
- WESTWARD 3/8 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LYJ4)
- Urrea Sockets & Ratchets