Shop All Hand Ratchets
Urrea
3/4" Drive 10-1/32" Impact handle
Mfr # 7657
Zoro # G9794712
original price:
$68.63
18% off
new price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Overall Length 10-1/32"
- Width 1.97 in
- Color Red
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7657
- Zoro # G9794712
- UPC # 660731688153
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Drive Size | 3/4" |
Overall Length | 10-1/32" |
Width | 1.97 in |
Socket Depth | 2.48 in |
Head width | 2" |
Details
Item | Impact handle |
Color | Red |
Material | Steel |
Weight | 3.40 |
Application | Heavy duty |
Includes | Impact handle |
Description
When you need to tighten or loosen nuts and bolts, the URREA 7657 3/4" Drive Hand Ratchet is your go-to tool. This hand ratchet features an impact handle that can be used with all types of 3/4” square drive sockets. The wide striking area provides more resistance and torque when loosening or tightening nuts and bolts. A total length of 10 1/32", head width of 2", head depth of 1 3/8", and a “I” type body design make this the perfect ratchet for your needs. If you want a high quality hand ratchet, the URREA 7657 3/4" Drive Hand Ratchet is what you need in your tool box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS/Q.E.P.. Square Notch Pro Trowel (49713)
- PERFORMANCE TOOL 13Mm Ratcheting Wrench Wrench Rtchtng, W30353 (W30353)
- K-TOOL INTERNATIONAL Torque Extension 55 Ft.Lbs 1/2"Drive, Red (KTI33351)
- OSG Spiral Flute Tap, M8-1.25, Modified Bottoming, Metric Coarse, Oxide (2991401)
- URREA 1/2" Drive 60 Geared Teeth Pear Hand Ratchet (5449S)
- URREA 1" Drive 24 Geared Teeth Pear Hand Ratchet (5850)
- URREA Spare Parts For Ratchets 5649H & 5649 (5649RK)
- URREA 3/8" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Black Finish (5249B)
- URREA 1/2" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 10-1/8" L, Chrome Finish (5452A)
- URREA 1/2" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 10-1/8" L, Black Finish (5449B)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Swivel Head Ratchet Set (3-Piece) (91804)
- Urrea Sockets & Ratchets