Shop All Hand Ratchets
Urrea
3/4", 1" Drive 24 Geared Teeth Pear Hand Ratchet
Mfr # 564958N
Zoro # G9793985
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4", 1"
- Reversing Yes
- Head Style Pear
- Overall Length 20"
- Number of Geared Teeth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 564958N
- Zoro # G9793985
- UPC # 660731668933
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Drive Size | 3/4", 1" |
Overall Length | 20" |
Details
Item | Hand Ratchet |
Reversing | Yes |
Head Style | Pear |
Number of Geared Teeth | 24 |
Description
Double-drive ratchet. 2 in 1 ratchet. With same ratchet can be used two drive sises. Exceed ASME B107.110 2012 standard. Drive size: 3/4". Total length: 20".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Flexible Blade Smoother, Square Edge, 24"L (78903)
- ZORO SELECT Drill Bushing, H, Drill Size # 40 (HT1212CY)
- HYDE Joint Knife, w/Hammer Head End, 8" W (06881)
- SUBURBAN BOLT AND SUPPLY 9/64 SHORT ARM HEX KEY (A05400900SA)
- URREA 1/2" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 10-1/8" L, Chrome Finish (5452A)
- URREA 1/2" Drive 24 Geared Teeth Pear Hand Ratchet (5449SC)
- URREA 3/4" Drive, 20-3/16" Hinge handles (5668H)
- URREA 1/2" Drive 45 Geared Teeth Pear Hand Ratchet (5452FL)
- URREA 1/2" Drive 48 Geared Teeth Pear Hand Ratchet (5450)
- URREA 3/8" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 7-3/4" L, Chrome Finish (5252A)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Round Head Style Hand Ratchet, 7-5/8" L, SuperKrome Plating Finish (45170)
- Urrea Sockets & Ratchets