Shop All Combination Wrenches
Urrea
33Mm Non-sparking Combination 12-point Wrench
Mfr # UH1233M
Zoro # G9792025
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Non-sparking 12-point combination wrenches
- Overall Length 17-11/16"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH1233M
- Zoro # G9792025
- UPC # 660731689662
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 33mm |
Overall Length | 17-11/16" |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
Metric combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 33 mm. Total length: 17-11/16”. Outside diameter: open end: 2-41/64”. Box end: 1-61/64”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Hard (3207.06)
- MILWAUKEE TOOL 7/8 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9659)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round with Hex Bolster (85203)
- KRAFT TOOL Swedish Stainless Steel Pool Trow, 16"x3 (CF330)
- URREA Satin Finish 12-point Combination Wrench 32 MM (1232MA)
- URREA Full Polished 12-Pt Short Combination Wrench 13MM (1213MT)
- URREA Satin Finish 12-point Combination Wrench 38 MM (1238MA)
- URREA 12-point extra long combination wrench 13 mm opening size (1213ML)
- URREA 12-point black finish combination wrench 20 mm opening size (1220MB)
- URREA Full polished 12-point 15° box-end wrench, 3/4" x 7/8" opening size (1139)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222ASD)
- Urrea Combination Wrenches