Shop All Hex Keys
Urrea
3/32" T-handle 6" lg Hex Key
Mfr # 46406
Zoro # G9833571
product price: $3.19
/ea
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 3/32"
- Material Steel
- Measurement Type SAE
- Grip Style Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/32" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Measurement Type | SAE |
Grip Style | Ergonomic |
Number of Tips | 1 |
Tether Ready | No |
Key Shape | T-Shape |
Number of Ball Ends | 0 |
Description
Phosphatized finish offers greater protection against corrosion. T-handle design allows greater torque application. Tip size: 3/32”. Length: 6”. Handle size: 2-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 8" Heavy-Duty Dipped Handle Diagonal Cutting Pliers - Bagged (5438CENN)
- MAKITA Hammer Driver-Drill Kit 3/8", 12V max CXT (PH06R1)
- BESSEY 60" Parallel clamp, 3-3/4" Throat Depth (KRE3560)
- RITE IN THE RAIN Mechanical Pencil, Orange Barrel Color (OR13)
- URREA 9/64" Industrial grade ball end L-type Hex Key (49-9/64BP)
- URREA 7/32" Industrial grade ball end L-type Hex Key (49-7/32BP)
- URREA 14 Mm Industrial Grade Metric Short L-Type Hex Key (49-14)
- URREA 3/16" Vinyl Grip T-Handle 6" Hex key (46412G)
- URREA 6 Mm Industrial grade ball end L-type Hex Key (49-6BP)
- URREA 1/16" Industrial grande short L-type SAE Hex Key (49-1/16)
- GEDORE Hexagon Allen Key, 6mm (DTT 42 6)
- Urrea Hex Keys & Hex Key Sets