Shop All Hex Keys
Urrea
3/32" Industrial grande short L-type SAE Hex Key
Mfr # 49-3/32
Zoro # G9806603
product price: $0.21
/ea
Sold in multiples of 50 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Grip Style Ergonomic
- Number of Tips 2
- Number of Ball Ends 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/32" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Grip Style | Ergonomic |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Tether Ready | No |
Measurement Type | SAE |
Description
SAE hex key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 3/32”. Length: 2". Shank length: 0.66”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Universal Joint, SAE, Industrial Black, 2-1/2" L (4-140B)
- MILWAUKEE TOOL M18 FORCE LOGIC 600 MCM Crimper (2679-22)
- YG-1 TOOL CO Hss(M35) Screw Machine Parabolic Tin Coated Drill (DN516115)
- AMERICAN LINE 0000 Scraper Blade, TwoFacet Blade, 0562 in W Blade, Carbon Steel Blade (66-0454)
- URREA 2.5 Mm Industrial grade ball end L-type Hex Key (49-2.5BP)
- URREA 7/32" Industrial grade ball end L-type Hex Key (49-7/32BP)
- URREA Industrial grade ball end L-type Hex Key Set 13Pc (4995)
- URREA Metal case folding Metric from 1.5 mm to 6 mm hex keys (4974)
- URREA 3/8" Industrial grande short L-type SAE Hex Key (49-3/8)
- URREA 9/64" T-handle 6" lg Hex Key (46409)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/32" Tip Size, 100 PK (00093KHL)
- Urrea Hex Keys