Shop All Hex Keys
Urrea
3/32" Industrial Grande SAE Long L-Type Hex Key
Mfr # 49-3/32L
Zoro # G9792725
product price: $0.65
/ea
Sold in multiples of 50 for $32.50
$32.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Grip Style Ergonomic
- Tether Ready No
- Length Family Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/32" |
Length Family | Long |
Details
Finish | Phosphatized |
Material | Steel |
Grip Style | Ergonomic |
Tether Ready | No |
Number of Tips | 2 |
Key Shape | L-Shape |
Measurement Type | SAE |
Number of Ball Ends | 0 |
Description
Industrial grade short L-Type Hex Key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 3/32". Length: 3-3/8". Shank length: 0.66".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Eye Lag Driver 1/4 X 2-3/4 1/4 Shank 2Pk (68700)
- URREA 3/8" Drive Tall Socket, Metric, 11 pcs (72202)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4401, B=49, A=18, A1=14, A2=22 (K1142.20820033)
- WESTWARD Transfer Punch, 23/32 In Tip, 4-7/8 In L (22N828)
- URREA 5Mm Industrial grade long L-type Hex Key (49-5L)
- URREA 3/16" Industrial grade long L-type Hex Key (49-3/16L)
- URREA 7/64" Industrial grade long L-type Hex Key (49-7/64L)
- URREA 17 Mm Industrial Grade Metric Short L-Type Hex Key (49-17)
- URREA 1-1/8" Industrial grande short L-type SAE Hex Key (49-1-1/8)
- URREA Industrial grade ball end L-type Hex Key Set 13Pc (4995)
- WIHA SAE Plain Hex Key, 7/32" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33483)
- Urrea Hex Keys & Hex Key Sets