Shop All Hex Keys
Urrea
3/32" Industrial grade ball end L-type Hex Key
Mfr # 49-3/32BP
Zoro # G9789760
product price: $2.25
/ea
Sold in multiples of 10 for $22.50
$22.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 3/32"
- Material Steel
- Measurement Type SAE
- Grip Style Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/32" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Measurement Type | SAE |
Grip Style | Ergonomic |
Number of Tips | 2 |
Key Shape | L-Shape |
Number of Ball Ends | 1 |
Tether Ready | No |
Description
Industrial Grade Ball End L-Type Hex Keys. 25° entry angle for work in hard to reach areas. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry provides perfect coupling. Tip size: 3/32”. Length: 3-3/8”. Shank length: 0.66".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.0150 In, Black (911101500)
- EKLIND 7 Piece Metric L-Shape Hex Key Set, 13607 (13607)
- MILWAUKEE TOOL 150ft Extra Bold Replacement Line (48-22-3905)
- DAYTON Combination Belt and Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness (3NYA7)
- URREA 5/8" Industrial Grade SAE Short L-Type Hex Key (49-5/8)
- URREA Hex Key T-Hdle 6" 2Mm (46508GP)
- URREA Ball Hex Key 9" T-Hdle 5/16" (46420LBGP)
- URREA 5/16" Vinyl Grip T-Handle 6" Hex key (46420G)
- URREA 4 Mm Industrial grade ball end L-type Hex Key (49-4BP)
- URREA Bimaterial handle folding Torx Tamper-proof from T10 to T40 (4977TXT)
- PROTO Metric Plain Hex Key, 2.5 mm Tip Size, 6 in Long, 3 in Short (J46510)
- Urrea Wrenches