Shop All Hex Keys
Urrea
3/32 In Vinyl Handle 6 In Long
Mfr # 46406G
Zoro # G9800470
product price: $3.49
/ea
Sold in multiples of 12 for $41.88
$41.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 3/32"
- Material Steel
- Grip Style Ergonomic
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/32" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Grip Style | Ergonomic |
Measurement Type | SAE |
Key Shape | T-Shape |
Tether Ready | No |
Number of Ball Ends | 0 |
Number of Tips | 1 |
Description
SAE hex keys. T shaped handle allows greater torque application. Plastic coating provides more comfortable handling. Made with heat-treated steel for greater strength. Phosphatized finish offers greater protection against corrosion. Exceed ASME B18.3 & ISO 2936L standards. Tip size: 3/32”. Length: 6”. Handle size: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 6mm 6 Point 75mm Z-series 3/8 Sq. Drive (3010MZ.75-6)
- IRWIN 12 in. X 2-1/2 in. D F Clamp (1825753)
- WIHA Screwdriver Set, Torx(R), 6 Pc (36291)
- MASTER APPLIANCE Heat Blower, Electric Powered, 240V AC, Fixed Temp. Setting, 1,200 W Watt, Loop Handle (AH-302)
- URREA 3/8" Industrial grande short L-type SAE Hex Key (49-3/8)
- URREA 5/32" Industrial Grande SAE Long L-Type Hex Key (49-5/32L)
- URREA 1/8" Industrial grande short L-type SAE Hex Key (49-1/8)
- URREA Bimaterial handle folding SAE hex key set 9Pc (4977B)
- URREA Ball-end Torx® key set Pc (4972TB)
- URREA 6 Mm Industrial grade ball end L-type Hex Key (49-6BP)
- WIHA Torx(R) Flag Handle Torx(R) Key, T9 Tip Size, 3 59/64 in Long (36409)
- Urrea Hex Keys & Hex Key Sets