Shop All Check Nut Wrenches
Urrea
33 MM Full polished 12-point combination wrench
Mfr # 1233M
Zoro # G9803849
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 33mm
- Head Width 2.60 in
- Wrench Material Steel
- Length (In.) 17-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1233M
- Zoro # G9803849
- UPC # 660731602982
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 33mm |
Head Width | 2.60 in |
Length (In.) | 17-11/16" |
Details
Item | Wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 33 mm. Total length: 17-11/16”. Outside diameter open end: 2-1/2”. Outside diameter box end: 1-7/8”. Head thickness open end: 15/32". Head thickness box end: 21/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Torx Tamper-Proof Bit Socket, 1/4"Dr, T-15 (80181)
- DEWALT 1-Piece 3-1/4" x 12" SDS Max Core Bit (DW5920)
- OSG Indexable Profiling End Mill (7800900)
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 4M Hinged Pipe Vise (1204000)
- URREA 11/16" Full polished 12pt short combinatio wrench (1222T)
- URREA 3/4" Full polished 12-point combination wrench (1224)
- URREA 12 mm Full polished 6-point combination wrench (1212MH)
- URREA 7/8" Satin finish 12-point combination wrench (1228A)
- URREA 32 MM Full polished 12-point combination wrench (1232M)
- URREA 1-5/16" Satin finish 12-point combination wrench (1242A)
- URREA 19 mm Full polished 6-point combination wrench (1219MH)
- Urrea Wrenches