Shop All Striking and Slugging Wrenches
Urrea
32Mm Non-Sparking Flat Striking Wrench
Mfr # UH2732SWM
Zoro # G9792411
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9-1/2"
- Application Heavy duty
- Wrench Material Aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UH2732SWM
- Zoro # G9792411
- UPC # 660731690149
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 32mm |
Overall Length | 9-1/2" |
Details
Item | Wrench |
Application | Heavy duty |
Wrench Material | Aluminium |
Description
Bronze-aluminum Alloy. The flat desing allows it to be used in places where there is no object or obstacle in its way. 12-point design perfectly fits on nuts. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 32 mm. Total length: 9-1/2”. Ouer diameter: 2-15/64”. Head Depth: 55/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points (J4711LT)
- CENTURY DRILL & TOOL ScrewDrill Bit, 6, 3/32 in. (37406)
- KO-KEN Bit TORX T27 32mm 5/16 Hex Drive (100T.32-T27)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 1/4-1-1/2, 23 Pc (86043)
- URREA Black flat strike wrench 12 point, 46Mm opening size. (2746SWM)
- URREA Black flat strike wrench 12 point, 3/4"opening size. (2712SWH)
- URREA 6-Point thin-wall flat striking wrench, 2-3/16" opening size. (2835SWH)
- URREA Black flat strike wrench 12 point, 1-5/8"opening size. (2726SWH)
- URREA 12-Point Blanck Offset Striking Wrench, 2-1/4"opening size (2636SW)
- URREA 12-Point Blanck Offset Striking Wrench, 2-1/2"opening size. (2640SW)
- URREA 12-Point Blanck Offset Striking Wrench, 3"opening size. (2648SW)
- Urrea Wrenches