Shop All Combination Wrenches
Urrea
32Mm Non-sparking Combination 12-point Wrench
Mfr # UH1232M
Zoro # G9793163
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 16-14/16"
- Includes Non-sparking 12-point combination wrenches
- Head Size 32mm
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH1232M
- Zoro # G9793163
- UPC # 660731688566
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 16-14/16" |
Head Size | 32mm |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
Metric combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 32 mm. Total length: 16-14/16”. Outside diameter: open end: 2-33/64”. Box end: 1-7/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Socket set 5/16-3/4 6 Point 200mm 8 pieces 3/8 Sq. Drive (RS3440A/8)
- STANLEY I-Beam 180 Level, 24 in. (42-324)
- JONARD TOOLS Star Key Kit (SSK-850)
- KRAFT TOOL Drywall Trowel, 12x4-1/2", Wood Handle (DW521SS)
- URREA High Leverage Wrench, 46Mm opening dimension. (2646MHL)
- URREA Satin Finish 12-point Combination Wrench 55 MM (1255M)
- URREA Full polished 12-point 15° box-end wrench, 12 Mm X 13 Mm opening size (1057M)
- URREA 12-point black finish combination wrench 1/2" opening size (1216B)
- URREA Full polished Open-end Wrench, 3/16" x 1/4" opening size (3016)
- URREA Full polished Open-end Wrench, 19 mm X 22 mm opening size (31922)
- PROTO Black Oxide Short Combination Wrench 9/16" - 12 Point (J1218ESB)
- Urrea Wrenches