Shop All Check Nut Wrenches
Urrea
32 MM Full polished 12-point combination wrench
Mfr # 1232M
Zoro # G9816421
product price: $26.89
/ea
Sold in multiples of 6 for $161.34
$161.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 32mm
- Head Width 2.05 in
- Wrench Material Steel
- Length (In.) 16-14/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1232M
- Zoro # G9816421
- UPC # 660731602975
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 32mm |
Head Width | 2.05 in |
Length (In.) | 16-14/16" |
Details
Item | Wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 32 mm. Total length: 16-14/16”. Outside diameter open end: 2-1/2”. Outside diameter box end: 1-7/8”. Head thickness open end: 15/32". Head thickness box end: 21/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Socket Set Metric 58 Pieces 6 mm to 22 mm , Full Polish (J52228)
- LFI Die Setters Bar, 30 in. L, HCS, Blue (7037)
- SONNET INDUSTRIES Sonnet Industries 8081 3 in. Illuminated Glass Lens Magnifier (8081)
- POWERBUILT 3Pc 2" Wobble Extension Set (640849)
- URREA 34 MM Full polished 12-point combination wrench (1234M)
- URREA 5/16" Full polished 12pt short combination wrench (1210T)
- URREA 1-1/2" Full polished 12-point combination wrench (1248)
- URREA 5/8" Full polished 12-point combination wrench (1220)
- URREA 15/16" Satin finish 12-point combination wrench (1230A)
- URREA 33 MM Full polished 12-point combination wrench (1233M)
- URREA 13 MM Full polished 12-point combination wrench (1213M)
- Urrea Wrenches