Shop All Hex Keys
Urrea
3/16" Vinyl Grip T-Handle 6" Hex key
Mfr # 46412G
Zoro # G9834070
product price: $7.15
/ea
Sold in multiples of 12 for $85.80
$85.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 3/16"
- Material Steel
- Number of Ball Ends 0
- Key Shape T-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/16" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Number of Ball Ends | 0 |
Key Shape | T-Shape |
Grip Style | Ergonomic |
Tether Ready | No |
Number of Tips | 1 |
Measurement Type | SAE |
Description
SAE hex keys. T shaped handle allows greater torque application. Plastic coating provides more comfortable handling. Made with heat-treated steel for greater strength. Phosphatized finish offers greater protection against corrosion. Exceed ASME B18.3 & ISO 2936L standards. Tip size: 3/16”. Length: 6”. Handle size: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN7)
- WESTWARD Arbor, Carbon Steel (29VU94)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (11757)
- SUPERIOR TILE CUTTER AND TOOLS Double Bent Mixer (DC720)
- URREA Metal case folding SAE from 3/16” to 3/8” hex keys (4994)
- URREA 3/32" T-handle 6" lg Hex Key (46406)
- URREA 1/2" Industrial grade ball end L-type Hex Key (49-1/2BP)
- URREA Long Torx® key set 7Pc (4972TL)
- URREA 2.5 Mm Industrial grade ball end L-type Hex Key (49-2.5BP)
- URREA Heavy-duty SAE/metric ball-end L-type hex key set 22Pc (49822HD)
- STAHLWILLE TOOLS Hexagon socket screwdriver Size 0, 7 / 0,028 blade length 40 mm (47533007)
- Urrea Hex Keys & Hex Key Sets