Shop All Hex Keys
Urrea
3/16" T-handle 6" lg Hex Key
Mfr # 46412
Zoro # G9831453
product price: $6.19
/ea
Sold in multiples of 6 for $37.14
$37.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 3/16"
- Material Steel
- Grip Style Ergonomic
- Number of Ball Ends 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/16" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Grip Style | Ergonomic |
Number of Ball Ends | 0 |
Key Shape | T-Shape |
Number of Tips | 1 |
Measurement Type | SAE |
Tether Ready | No |
Description
Phosphatized finish offers greater protection against corrosion. T-handle design allows greater torque application. Tip size: 3/16”. Length: 6”. Handle size: 4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA NA Automatic Level, Magnification 24X (NA524)
- BON TOOL Margin Trowel, Stainless Steel 7" X 1 1/2" Wood Handle (13-307)
- STEELMAN Precision Phillips and Slotted Screwdriver Set, 6-Piece (41776)
- DIABLO Starlock 2 in. W High Carbon Steel Oscillating Scraper Set 2 pc (DOSSCRP2)
- URREA Bimaterial handle folding Torx hex hey from T6 to T25 (4976TX)
- URREA 5/16" Industrial grade long L-type Hex Key (49-5/16L)
- URREA Metal case folding SAE from 5/64” to 1/4” hex keys (4993)
- URREA 1/8 In Vinyl Handle 6 In Long (46408G)
- URREA 5/64" Industrial grade ball end L-type Hex Key (49-5/64BP)
- URREA Heavy-duty SAE L-type hex key set 13Pc (4972RHD)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/64" Tip Size, 100 PK (00109KHS)
- Urrea Hex Keys