Shop All Hex Keys
Urrea
3/16" Industrial grade long L-type Hex Key
Mfr # 49-3/16L
Zoro # G9804503
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Measurement Type SAE
- Key Shape L-Shape
- Length Family Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/16" |
Length Family | Long |
Details
Finish | Phosphatized |
Material | Steel |
Measurement Type | SAE |
Key Shape | L-Shape |
Grip Style | Ergonomic |
Tether Ready | No |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Description
Industrial grade short L-Type Hex Key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 3/16”. Length: 4-1/2”. Shank length: 0.94".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Precision Tri-Wing Screwdriver #0 Round (76-2334)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88110)
- MICRO 100 Brazed Tool Bit, AR, 2 In L, 1/4 In W (AR-4)
- CEP 20A UG RECEPTACLE COVER, BLACK (7421)
- URREA 5/16" Industrial grade long L-type Hex Key (49-5/16L)
- URREA 3/8" Industrial grade long L-type Hex Key (49-3/8L)
- URREA 7/32" Industrial grade long L-type Hex Key (49-7/32L)
- URREA 1/8" Industrial grande short L-type SAE Hex Key (49-1/8)
- URREA 7/64" Industrial grade long L-type Hex Key (49-7/64L)
- URREA 5/32" Industrial grade ball end L-type Hex Key (49-5/32BP)
- DYNAMIC Tools 10mm Loop Handle Hex Key, 9" Long (D043311)
- Urrea Hex Keys