Shop All Combination Wrenches
Urrea
30Mm Non-sparking Combination 12-point Wrench
Mfr # UH1230M
Zoro # G9796934
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Non-sparking 12-point combination wrenches
- Head Size 30mm
- Overall Length 15-1/2"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH1230M
- Zoro # G9796934
- UPC # 660731688559
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 30mm |
Overall Length | 15-1/2" |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
Metric combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 30 mm. Total length: 15-1/2”. Outside diameter: open end: 2-17/64”. Box end: 1-45/64”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Cone/Plug Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1 HP (52719)
- WESTWARD Screw Machine Drill Bit, #36 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TVA7)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1970200)
- EAZYPOWER Tee Star Power Bit, Size T25, 3-1/2" (87818/B)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/16" x 1-1/8" openign size (1150)
- URREA 12-point Full polished flex head Wrench, 9/16" opening size (1270-18)
- URREA 12-point Full polished flex head Wrench, 11/16" opening size (1270-22)
- URREA Obstruction Wrenches, 7/16"X 1/2"opening size. (1725)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/4" opening size (3051)
- URREA Full polished 12-pt 15° box-end wrench, 1-5/8" x1-11/16" opening size (1164)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 14m (54PN95)
- Urrea Wrenches