Shop All Check Nut Wrenches
Urrea
30 MM Full polished 12-point combination wrench
Mfr # 1230M
Zoro # G9828233
product price: $27.65
/ea
Sold in multiples of 6 for $165.90
$165.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 30mm
- Head Width 15.35 in
- Wrench Material Steel
- Length (In.) 15-8/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1230M
- Zoro # G9828233
- UPC # 660731602944
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 30mm |
Head Width | 15.35 in |
Length (In.) | 15-8/16" |
Details
Item | Wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 30 mm. Total length: 15-8/16”. Outside diameter open end: 2-17/64”. Outside diameter box end: 1-11/16”. Head thickness open end: 7/16". Head thickness box end: 5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Black (3022.261)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M8-0.75, 0.6 Cut, TiAlN (TMLR8-.75MMA)
- IRWIN Tap Wrench Ratchet (21202)
- WESTWARD Door Knob Rtr Bit, Carb Tipped, 2-1/8 In (16Y630)
- URREA 15/16" Full polished 12-point combination wrench (1230)
- URREA 17 mm Full polished 6-point combination wrench (1217MH)
- URREA 41 MM Full polished 12-point combination wrench (1241M)
- URREA 10 MM Satin finish 12pt combination wrench (1210MA)
- URREA 1-3/4" Satin finish 12-point combination wrench (1256A)
- URREA 10 MM Full polished 12pt short combinatio wrench (1210MT)
- URREA 1-3/4" Full polished 12-point combination wrench (1256)
- Urrea Wrenches