Shop All Adjustable Wrenches
Urrea
30" chrome finish adjustable wrench
Mfr # 730
Zoro # G9818862
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 30"
- Material Steel
- Size 3"
- Width 29.53 in
- Height 1.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 730
- Zoro # G9818862
- UPC # 660731904741
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 30" |
Size | 3" |
Width | 29.53 in |
Height | 1.57 in |
Details
Material | Steel |
Item | Adjustable wrenches |
Description
The URREA 730 30" chrome finish adjustable wrench is a dependable addition to your tool collection. The practical thumb screw makes it easy to adjust the wrench quickly and conveniently. Made of chrome vanadium steel, this adjustable wrench is designed for durability and strength. It has a forged handle that ensures maximum strength. Greater jaw capacity supports larger nuts and bolts. Ideal for mining, gas & oil industry, the adjustable wrench measures 30" in total length with a jaw depth of 1 5/8". The URREA 730 30" chrome finish adjustable wrench provides you with everything you need on the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Multi-Material Drill Bit, 9/32 In (1792768)
- PERFORMANCE TOOL Phillips Round # 4 X 8 In Screwdriver # 4, W30969 (W30969)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 3/8 (C01588)
- KEYSCO TOOLS Scraper, Stiff, 1-1/2", Carbon Steel (77340)
- URREA 6" adjustable wrench chrome-plated (706)
- URREA Wide opening adjustable wrench with low profile jaw (708XS)
- URREA 8" adjustable wrench chrome-plated (708)
- URREA 12" adjustable wrench chrome-plated (712)
- URREA 24" adjustable wrench chrome-plated (724)
- URREA 1000V Adjustable Wrench 10" (710V)
- IRWIN Adj. Wrench, 6", 1" Cap., Chrome (2078606)
- Urrea Wrenches