Shop All Hacksaw and Coping Saw Blades
Urrea
3 sided tooth handsaw with bimaterial handle 22"
Mfr # 34022
Zoro # G0333418
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Super duty
- Material Steel
- Blade Length 22"
- Blade Width 24.02
- Blade Thickness 0.85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 34022
- Zoro # G0333418
- UPC # 660731911541
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 22" |
Blade Width | 24.02 |
Details
Item | Handsaw |
Application | Super duty |
Material | Steel |
Blade Thickness | 0.85 mm |
Includes | 3-Sided tooth handsaw with bimaterial handle |
Description
Suitable for cuts in woods from soft to hard and drywall. Blade made of SK5 steel. 3-sided cross teeth design. 7 teeth per inch. TPFE coating that protects blade against wear and rust. Bi-material ABS handle with TPE with aluminum insert. Blade length: 22". Blade thickness: 0.85 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Hollow Shaft Nutdriver, 1/4", Rubber Gri (902-232)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91430-07-09-1/2)
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 7/8"-14 (DWT54893)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195200)
- URREA Urrea Adjustable Hacksaw Frame, 352, 15-1/2" Long, Holds 8, 10 & 12" Blades (352)
- URREA Bimetalic Hacksaw blade 12"X24 (HB1224B)
- URREA High tension hacksaw 12" (353AT)
- URREA Urrea Fixed Hacksaw Frame High Tension, 353F, 15-1/2" Long, Holds 12" Blades (353F)
- URREA Adjustable hacksaw 12" (352)
- URREA High tension bimaterial hacksaw 12" (353F)
- LENOX ADJ HACKSAW 12"" LENOX (1805723)
- Urrea Hacksaw and Coping Saw Blades